• Cart

Advanced Drainage Systems N-12® Bell End Reducing HDPE Stop Tee A62ST

DESCRIPTION

  • Replaces 1062AN
  • Soil-Tight injection molded fittings (cleated bells)

Advanced Drainage Systems N-12® Bell End Reducing HDPE Stop Tee

A62ST

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
8 in
Fitting Sizes
10 in x 10 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No