Advanced Drainage Systems Bell End Watertight HDPE Wye A2WT

DESCRIPTION

  • Include F477 gaskets for attachment on pipe end
  • Replaces 1282AN
  • Water-Tight injection molded fittings

Advanced Drainage Systems Bell End Watertight HDPE Wye

A2WT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Sizes
12 in x 12 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE