DESCRIPTION

  • Cleated bells
  • Soil-Tight injection molded fittings

Advanced Drainage Systems Bell End HDPE Wye

A1283ST

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
10 in
Material
Plastic
Material Type
HDPE
Size
12 in x 12 in x 10 in
Type
Reducing