Advanced Drainage Systems Bell End Watertight Molded HDPE Wye A84WT

DESCRIPTION

  • Include F477 gaskets for attachment on pipe end
  • Replaces 1284AN
  • Water-Tight injection molded fittings

Advanced Drainage Systems Bell End Watertight Molded HDPE Wye

A84WT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
End Connection 3
Bell End
End Connections
Bell End
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE