• Cart

DESCRIPTION

Advanced Drainage Systems N-12® Plain End Corrugated Reducing HDPE Wye

A488AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306, ASTM F-477
Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
48 in
Fitting Size 2
48 in
Fitting Size 3
12 in
Fitting Sizes
48 in x 48 in x 12 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No