Advanced Drainage Systems Bell End Plastic Watertight 90 Degree Molded Elbow A99WT

DESCRIPTION

  • N-12® water-tight molded injection fittings
  • Replaces 0499AN

Advanced Drainage Systems Bell End Plastic Watertight 90 Degree Molded Elbow

A99WT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE