Advanced Drainage Systems Bell End Watertight Coupling A1276WT

DESCRIPTION

  • Water-Tight injection molded reducing coupler include F477 gaskets for attachment on pipe end

Advanced Drainage Systems Bell End Watertight Coupling

A1276WT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
12 in
Fitting Size 2
6 in
Fitting Sizes
12 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE