DESCRIPTION

Advanced Drainage Systems Bell End Weight Coupling

A1815AA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
Fitting Size 1
18 in
Fitting Size 2
18 in
Material
Plastic
Material Type
HDPE
Size
18 in x 18 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday