DESCRIPTION

  • Reducing coupler

Advanced Drainage Systems Corrugated HDPE Coupling

A0816AA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
Yes
Color Finish
Black
End Connection 1
Snap
End Connection 2
Snap
End Connections
Snap x Snap
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
6 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
8 in x 6 in
Type
Reducing