DESCRIPTION

  • Reducing tee

Advanced Drainage Systems Corrugated HDPE Tee

A0624AA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
Yes
Color Finish
Black
End Connection 1
Snap
End Connection 2
Snap
End Connection 3
Snap
End Connections
Snap x Snap x Snap
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Material
Plastic
Material Type
HDPE
Size
6 in x 6 in x 4 in
Type
Reducing