• Cart

DESCRIPTION

  • N-12® Fabricated tee

Advanced Drainage Systems N-12® Corrugated Fabricated Straight HDPE Tee

A1AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connection 3
Corrugated
End Connections
Corrugated
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
15 in
Fitting Sizes
15 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No