DESCRIPTION

  • 6" singlewall external snap tee
  • Snaps over ends of pipe to join 3 pieces of pipe in a T shape-at a 90° angle

Advanced Drainage Systems Corrugated HDPE Tee

A0626AA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connection 3
Corrugated
End Connections
Corrugated
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Material
Plastic
Material Type
HDPE
Size
6 in
Type
Straight