Advanced Drainage Systems N12 Corrugated HDPE Tee A40AN

DESCRIPTION

  • N-12® Fabricated saddle tee

Advanced Drainage Systems N12 Corrugated HDPE Tee

A40AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
Application
Drainage
Clean Bagged
No
Collection
N12
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connection 3
Corrugated
End Connections
Corrugated
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Fitting Sizes
12 in x 12 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No