• Cart

DESCRIPTION

Advanced Drainage Systems Corrugated Pipe Adapter

A50PS

Fitting Sizes:

SPECIFICATIONS

Application
Waterworks
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Sizes
15 in x 15 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY