DESCRIPTION

  • 4" corrugated 90° elbow fitting
  • Joins 2 pieces of 4" pipe at a 90° angle

Advanced Drainage Systems Corrugated Plastic 90 Degree Elbow

A090AA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Corrugated Plastic
Material Type
HDPE
Size
4 in x 4 in
Type
Straight