DESCRIPTION

  • Corrugated 90° elbow fitting
  • Joins 2 pieces of 3" pipe

Advanced Drainage Systems Snap Corrugated Plastic 90 Degree Elbow

A90AA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
Yes
Color Finish
Black
End Connection 1
Snap
End Connection 2
Snap
End Connections
Snap
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Corrugated Plastic
Material Type
HDPE