DESCRIPTION

  • Carries water away from foundations
  • Downspout adapter to 4" corrugated pipe
  • Molded HDPE material won't rust or corrode

Advanced Drainage Systems Snap Corrugated Plastic Standard Downspout Adapter

A046AA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
Yes
Color Finish
Black
End Connection 1
Snap
End Connection 2
Snap
End Connection 3
Snap
End Connections
Snap x Snap x Snap
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
3 in
Fitting Size 3
4 in
Fitting Sizes
2 in x 3 in x 4 in
Fitting Type
Reducing
Material
Corrugated Plastic
Material Type
HDPE
NSF Certified
No