Advanced Drainage Systems Corrugated Split Coupling A61AA

DESCRIPTION

  • N-12® split coupling

Advanced Drainage Systems Corrugated Split Coupling

A61AA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Fitting Size 1
36 in
Fitting Size 2
36 in
Fitting Sizes
36 in
Fitting Type
Straight
Material
Corrugated Plastic
Material Type
HDPE