DESCRIPTION

  • Fits pipe size: 6" x 6"
  • N-12® Fabricated cross tee

Advanced Drainage Systems Corrugated HDPE Tee

A0631AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connection 3
Corrugated
End Connections
Corrugated
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE