DESCRIPTION

  • Fits 12" pipe
  • N-12® Fabricated end cap

Advanced Drainage Systems End Cap

A01AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
FM Approved
No
Fitting Size 1
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No