DESCRIPTION

  • Bio-Diffusers™ end caps

Advanced Drainage Systems End Cap

A1101BD

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
Fitting Size 1
11 in
Material
Plastic
Material Type
HDPE
Size
11 in
Type
Straight