DESCRIPTION

  • AdvanEDGE™ end outlet

Advanced Drainage Systems End Outlet Coupling

A1472AA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
Fitting Size 1
12 in
Fitting Size 2
12 in
Material
Plastic
Material Type
HDPE
Size
12 in x 12 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday