DESCRIPTION

Advanced Drainage Systems Flared Corrugated Plastic High Density Section Adapter

A10NP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3350
Application
Drainage
Clean Bagged
No
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
FM Approved
No
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Fitting Type
Straight
Material
Corrugated Plastic
Material Type
HDPE
NSF Certified
No