DESCRIPTION

Advanced Drainage Systems Flared Corrugated Plastic High Density Section Adapter

A15NP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Corrugated Plastic
Material Type
HDPE