DESCRIPTION

Advanced Drainage Systems Galvanized Flared End Section

A75NS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3350
End Connection 1
Flared
Fitting Size 1
15 in
Length
25 in
Material
Alloy Steel
Size
15 in
Type
Straight