DESCRIPTION

  • Series 65

Advanced Drainage Systems Gasket HDPE Tee

A64AN65B

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
Application
Drainage
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
FM Approved
No
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Size 3
12 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
18 in x 18 in x 12 in
Type
Reducing