DESCRIPTION

  • Multiple tee sizes: 6" to 4", 5"

Advanced Drainage Systems Snap HDPE Corrugated Cross

A54AA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
Yes
Color Finish
Black
End Connection 1
Snap
End Connection 2
Snap
End Connection 3
Snap
End Connection 4
Snap
End Connections
Snap
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Size 4
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE