DESCRIPTION

  • Corrugated snap end cap
  • Snaps over end of 3" pipe to seal it

Snap HDPE Corrugated Single Wall End Cap

A32AA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
Yes
Color Finish
Black
End Connection 1
Snap
End Connections
Snap
FM Approved
No
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No