DESCRIPTION

  • N-12® snap end caps

Advanced Drainage Systems Split HDPE Corrugated Snap End Cap

A67AA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Color Finish
Black
End Connection 1
Split
End Connections
Split
FM Approved
No
Fitting Size 1
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No