DESCRIPTION

  • Corrugated split end cap
  • Fits over end of 6" pipe to seal it
  • Split design allows cap to be taped in place

Advanced Drainage Systems Split HDPE Corrugated End Cap

A31AA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
Yes
Color Finish
Black
End Connection 1
Split
End Connections
Split
FM Approved
No
Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No