DESCRIPTION

  • 19"w×13 1/4"d
  • Maximum Weight Capacity: 250 lbs.
  • Series 65
  • Weight capacity - 250 lbs

Advanced Drainage Systems HDPE Dual Wall Fabricated Tee

AAN65B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
Application
Drainage
Clean Bagged
No
FM Approved
No
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Size 3
10 in
Fitting Sizes
18 in x 18 in x 10 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No