Advanced Drainage Systems HDPE End Cap ASC740EPEB

DESCRIPTION

  • Fabricated chamber end cap with stub
  • With 15" diameter pipe stub (bottom)

Advanced Drainage Systems HDPE End Cap

ASC740EPEB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
FM Approved
No
Fitting Size 1
15 in
Fitting Sizes
15 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No