• Cart

DESCRIPTION

  • N-12® Fabricated cross tee

Advanced Drainage Systems N12 HDPE Fabricated Cross Tee

A34AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Collection
N12
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE