DESCRIPTION

  • N-12® Fabricated elbow

Advanced Drainage Systems Corrugated HDPE Fabricated Plastic 22-1/2 Degree Elbow

A92AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 1
Corrugated
End Connection 2
Corrugated
End Connections
Corrugated
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No