Advanced Drainage Systems N12 HDPE Fabricated Tee A62AN

DESCRIPTION

  • N-12® Fabricated tee

Advanced Drainage Systems N12 HDPE Fabricated Tee

A62AN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Collection
N12
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Sizes
12 in x 12 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE