Advanced Drainage Systems N12 HDPE Molded Soil Tite Tee A0661ST

DESCRIPTION

  • Cleated bells
  • Replaces 0661AN
  • Soil-Tight injection molded fittings

Advanced Drainage Systems N12 HDPE Molded Soil Tite Tee

A0661ST

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Collection
N12
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE