Advanced Drainage Systems HDPE Molded Tee A1264ST

DESCRIPTION

  • Soil-Tight injection molded fittings (cleated bells)

Advanced Drainage Systems HDPE Molded Tee

A1264ST

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Material
Plastic
Material Type
HDPE
Size
12 in x 12 in x 12 in
Type
Straight