DESCRIPTION

  • N-12® water-tight injection molded fittings

Advanced Drainage Systems HDPE Snap Weight Coupling

A1215AA

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Fitting Size 1
12 in
Fitting Size 2
12 in
Material
Plastic
Material Type
HDPE
Size
12 in x 12 in
Type
Straight