Advanced Drainage Systems HDPE Weight Coupling A1271AN65B

DESCRIPTION

Advanced Drainage Systems HDPE Weight Coupling

A1271AN65B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Fitting Size 1
12 in
Fitting Size 2
6 in
Fitting Sizes
12 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE