DESCRIPTION

  • Series 65
  • Water-Tight injection molded fittings

Advanced Drainage Systems Watertight HDPE Wye

A86AN65B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Size 3
18 in
Fitting Sizes
18 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE