DESCRIPTION

  • Series 65
  • Water-Tight injection molded fittings

Advanced Drainage Systems HDPE Weight Wye

A8AN65B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
6 in
Fitting Sizes
15 in x 15 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE