DESCRIPTION

Advanced Drainage Systems Hickenbottom Oran Intake End Cap

A023GC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Color Finish
Orange
Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE