DESCRIPTION

  • Use to attach 6" pipe to any size Draintech® drain basin where a straight line connection is required

Advanced Drainage Systems Locks To Drain Pipe Adapter

A12SD

Fitting Sizes:

SPECIFICATIONS

Application
Drainage
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in x 6 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY