Advanced Drainage Systems Molded Soil Tite 45 Degree Elbow A94ST

DESCRIPTION

  • Replaces 0494AN
  • Soil-Tight molded injection fittings

Advanced Drainage Systems Molded Soil Tite 45 Degree Elbow

A94ST

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
HDPE
Size
4 in x 4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday