Advanced Drainage Systems Arc™ Multi-Port Coupling A04BD

DESCRIPTION

Advanced Drainage Systems Arc™ Multi-Port Coupling

A04BD

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Collection
Arc™
Fitting Size 1
36 in
Fitting Size 2
36 in
Fitting Sizes
36 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE