N-12® 10 in. Bell End Fabricated Straight HDPE Tee

Part #A1063AN  |  Item #669696  |  Manufacturer Part #1063AN

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #A1063AN | Item #669696 | Mfr. Part #1063AN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application

Documents

Specifications

ASTM Specifications: ASTM F-2306

Application: Drainage

Clean Bagged: No

Collection: N-12®

End Connection 1: Plain End

End Connection 2: Plain End

End Connection 3: Plain End

End Connections: Plain End

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No