N-12® 21 in. x 13 ft. Plastic Dual Wall Storm Drainage Pipe

Part #A21650013IBPL1  |  Item #7234169  |  Manufacturer Part #21650013IBPL1

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 12 in

    Part #A12650013IBPL1 | Item #7234162 | Mfr. Part #12650013IBPL1

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #A15650013IBPL1 | Item #7234165 | Mfr. Part #15650013IBPL1

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 21 in

    Part #A21650013IBPL1 | Item #7234169 | Mfr. Part #21650013IBPL1

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #A36650013IBPL1 | Item #7234160 | Mfr. Part #36650013IBPL1

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert PP material is resistant to the effects of chemicals, abrasion, hot soils and effluent
  • The extended bell and spigot joint meets ASTM D3212 and ensures lab and field testable water tight performance

Specifications

AASHTO Specifications: AASHTO M-330

ASTM Specifications: [ASTM D-3212, ASTM F-2881, ASTM F-477]

Application: Storm Drainage

Collection: N-12®

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Bell End

End Connection 2: Spigot

End Connections: Bell End x Spigot

FM Approved: No

Fire Suppression System Rated: No

Length: 13 ft

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Pipe Tubing Size: 21 in

Pipe Wall Type: Solid

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Pipe