24 in. Plain End Single Manifold Tee
24 in. Plain End Single Manifold Tee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Landmax® N-12
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Manifold Tee, Single, Straight
- Length:
- 41-2/5 in
- Product Type:
- Tee