24 in. Snap Corrugated Straight HDPE Single Wall Coupling
This product has been replaced by
Manufacturer Part #2465AA
N-12® 24 in. Snap Corrugated Straight HDPE Single Wall Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- N-12® Drossbach™ split annular premium coupling
Specifications
- ASTM:
- ASTM F-477, ASTM F-2306, ASTM D-3212
- Clean Bagged:
- Yes
- Collection:
- N-12®
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No