36 in. x 13 ft. HDPE Drainage Pipe
36 in. x 13 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Superior pipe stiffness
- Ease of handling with faster installation times
- Premium joint performance
Specifications
- AASHTO:
- AASHTO M-330
- ASTM:
- ASTM D-3212, ASTM F-2881, ASTM F-477
- Application:
- Gravity System, Storm Drainage
- Diameter - Outside:
- 28 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Dual Wall
- PipeTubing Size:
- 36 in